Beli penggaris ziegel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Triangle ScaleDeskripsi:-Convenient for drawing and reading measurements.-30 cm models comes with a plastic case.-Convenient for drawing and reading required material during a registration process such as an acreage survey map or a building ground plan.-For drawing and taking readings.atribut:
- Volume: 1 unit
- Maped Geometric 45° Square RulerDeskripsi:Maped Penggaris Segitiga Graphic Penggaris segitiga sama kaki Panjang 26 cm Sudut sama kaki: 45 derajat Tinta berkualitas tinggi sehingga tidak mudah hilang Precisis sehingga memberikan pengukuran yang akurat.atribut:
- Size (cm): 26
- Butterfly Penggaris Segitiga Classicatribut:
- Material: Plastic
- Deli StaplerDeskripsi:Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
- Maped Geometric SquareDeskripsi:Maped Penggaris Geometric Set Square - 26 cm (DRAF 028700) Memiliki 4 fungsi untuk menggaris: persegi, garis sejajar, garis paralel, dan busur.atribut:
- Size (cm): 26
- KOKUYO Triangular Scale PocketDeskripsi:It is a concave type ruler using ABS resin with less expansion and contraction. . The thickness of the scale line is as thin as 0.08 mm and accuracy is raised.atribut:
- Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
- Size: (Scale) 15 cm
- Material: R-ABS
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- uni Mechanical PencilDeskripsi:-It is a mechanical pencil whose core turns and keeps sharpening.-Always write character with the same core thickness.
- Shinwa Rules Triangular Scale JISatribut:
- Material: ABS resin
- Section Dimensions (mm): 16x16x16
- Size (cm): (Scale) 10
- Length (mm): 120
- Weight (g): 9
- Scale: 1/100, 1/200, 1/300, 1/400, 1/500, 1/600
- TRUSCO Number: 408-3661
- Shinwa Rules For Triangular Scale Architectatribut:
- Type: For architects
- Material: ABS resin
- Scale: 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
- Shinwa Rules For Triangular Scale Reduced Copyatribut:
- Type: For reduced copy
- Material: ABS resin
- SK Triangular Scale Scale for ArchitectsDeskripsi:Newly designed stepped scale prevents misreading in millimeters! A stepped scale with an easy-to-read scale in 1mm increments. For reading drafting and scale drawings.atribut:
- Material: ABS
- Type: For architects
- Scale: 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
- Shinwa Rules Measuring Survey Tape 100mmx50m with Stand (Meteran)Deskripsi:-Convenient for drawing and reading measurements.-30 cm models comes with a plastic case.-Convenient for drawing and reading required material during a registration process such as an acreage survey map or a building ground plan.-For drawing and taking readings.atribut:
- Volume: 1 unit
- Rotring Isograph Spanib 0. 10Mmatribut:
- Core Diameter (mm): 0.1
Daftar Harga penggaris ziegel Terbaru March 2026
| Shinwa Rules Triangle Scale | Rp56.900 |
| Maped Geometric 45° Square Ruler | Rp12.900 |
| Butterfly Penggaris Segitiga Classic | Rp5.900 |
| Butterfly Penggaris Segitiga | Rp5.900 |
| Deli Scissor (Gunting) | Rp7.900 |
| Deli Stapler | Rp10.900 |
| Maped Geometric Square | Rp34.900 |
| KOKUYO Triangular Scale Pocket | Rp529.900 |
| SHINWA Standard Rule Rounded End(Polish Finish) | Rp49.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)























































































































































/lhP103267773-11.jpg)



/mqP105276818-1.jpg)
/P101000189-1.jpg)
/P101556413-1.jpg)



/kvP102235751-2.jpg)


/P103055600-1.jpg)